Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BSD Series Workbench with Back and EndsTop, Shelf and Drawer, 48 in W x 28 in D x 34 in H, Black
- Mfr # BSD-2848-34
- Zoro # G224449644
product price:Â
$
847.99
/ea
Key Features
Finish
Powder Coated
Overall Height
34 in
Edge Type
Side and Backstops
Drawer Height
4-9/16 in
Overall Depth
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2848-34
- Zoro #
- G224449644
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Edge Type
- Side and Backstops
- Drawer Load Rating
- 100 lbs per Drawer
- Load Capacity
- 3,000 lbs
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- No. of Drawers
- 1
- No. of Shelves
- 1
- Color
- Black
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Overall Height
- 34 in
- Drawer Height
- 4-9/16 in
- Overall Depth
- 28 in
- Overall Width
- 48 in
- Top Thickness
- 2-1/4 in
- Drawer Depth
- 15-3/8 in
- Drawer Width
- 13 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 48 in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.