Cabinet Workbench w/ Drawers, Hardwood Top, 60 in W x 34 in H x 30 in D, Black
- Mfr # W-3060-CD
- Zoro # G222737477
product price:Â
$
2,001.99
/ea
Key Features
Surface Material
Hardwood
Method of Construction
All Welded Steel
Load Capacity
2,000 lbs
Top Thickness
1.75"
Finish
Powder coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-3060-CD
- Zoro #
- G222737477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1.75"
- Drawer Height
- 5
- Drawer Depth
- 23.375 in
- Drawer Width
- 13.75 in
- Depth
- 30 in
- Height
- 34 in
- Width
- 60 in
Details
- Surface Material
- Hardwood
- Method of Construction
- All Welded Steel
- Load Capacity
- 2,000 lbs
- Finish
- Powder coat
- No. of Drawers
- 3
- Drawer Load Rating
- 100 lbs
- Color
- Black
- Assembled/Unassembled
- Assembled
- Item
- Cabinet Workbench w/ Drawers
- Cam Lock Type
- Cylinder lock
- Material
- Steel
Description
All welded steel, Heavy Duty Cabinet Drawer Bench with Hardwood Top. 60in W x 34in H x 30in D. Provides large working space with large storage area. Hardwood top 60in W x 30in D x 1-3/4in. 3 cylin Der locking drawers mounted side by side, 2 locking doors, and one fixed center shelf is included in doorcompartment. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.