Steel Top Workbench W/ Shelf and Drawer, 120 in W x 24 in D x 32 1/2 in H-37 1/2 in H, Light Blue
- Mfr # BSD-24120-ABL
- Zoro # G024450468
product price:Â
$
1,538.99
/ea
Key Features
Finish
Powder Coated
Drawer Depth
15-3/8 in
Drawer Width
13 in
No. of Drawers
1
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-24120-ABL
- Zoro #
- G024450468
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- No. of Drawers
- 1
- No. of Shelves
- 1
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Drawer Load Rating
- 100 lbs per Drawer
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Edge Type
- Side and Backstops
- Color
- Light Blue
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Surface Material
- Steel
Dimensions
- Drawer Depth
- 15-3/8 in
- Drawer Width
- 13 in
- Overall Depth
- 24 in
- Overall Width
- 120 in
- Drawer Height
- 4-9/16 in
- Overall Height
- 32-1/2-37 1/2 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 120 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.