
Cabinet Workbench with Shelf, 60 in W x 34 in H x 30 in D, Light Blue
Mfr # CW-3060-S
Zoro # G722715517
product price: $1,079.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Shelves
1
Includes
Sides and backstops
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW-3060-S
Zoro #
G722715517
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Height
34 in
Overall Width
60 in
Details
Assembled/Unassembled
Assembled
Item
Workbench
Material
All Welded Steel
Number of Shelves
1
Includes
Sides and backstops
Finish
Powder coat
Color
Light Blue
Countertop Material
Hardwood
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Wood Top. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock. 60in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.