
Cabinet Workbench with Shelf & Door, 72 in W x 34 in H x 30 in D, Red
Mfr # CW-3072-SD
Zoro # G522717070
product price:Â $1,430.99
/eaKey Features
Number of Shelves
1
Overall Height
34 in
Number of Doors
2
Overall Depth
30 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW-3072-SD
Zoro #
G522717070
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Depth
30 in
Overall Width
72 in
Details
Number of Shelves
1
Number of Doors
2
Color
Red
Finish
Powder coat
Item
Workbench
Assembled/Unassembled
Assembled
Includes
Sides and backstops
Countertop Material
Hardwood
Material
All Welded Steel
Cabinet Door Type
Sliding Solid
Description
All welded steel, Heavy Duty Cabinet Workbench with Adjustable Shelf and Sliding Doors. Shelf adjusts on 4in centers. Sliding doors equipped with a cylin Der lock.72in W x 30in D x 34in H.2,000 lbs capacity top surface / 500 lbs. shelf.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.