
Cage Stock Truck Shelf, 42 in W x 62 in H x 24 in D, Putty
Mfr # CST-24-SHELF
Zoro # G022718515
product price:Â $96.15
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Length
62 in
Overall Width
42 in
Material
All Welded Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-24-SHELF
Zoro #
G022718515
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Length
62 in
Overall Width
42 in
Details
Material
All Welded Steel
Item
Shelf
Finish
Powder Coat
Color
Putty
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Shelf for CST Series, Cage Stock Truck. 42in W x 24in D. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.