Five Shelf Expanded Metal Stock Cart, 24 in W x 48 in D x 56 in H, Gray
- Mfr # X-2448-S
- Zoro # G922719889
product price:Â
$
1,139.99
/ea
Key Features
Overall Height
56-1/4 in
Overall Width
24 in
Load Capacity
2,000 lbs
Finish
Powder Coat
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-2448-S
- Zoro #
- G922719889
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 56-1/4 in
- Overall Width
- 24 in
Details
- Load Capacity
- 2,000 lbs
- Item
- Platform Truck
- Finish
- Powder Coat
- Color
- Gray
- Material
- All welded steel
- Assembled/Unassembled
- Assembled
Description
All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 56-1/4in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.