
Center Drawer Work Station, 60 in W x 33.5 in H x 30 in D, Red
Mfr # EWS-3060-S
Zoro # G122716732
product price:Â $1,449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Drawer Load Rating
100 lbs
Overall Width
60 in
Drawer Width
13.75 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWS-3060-S
Zoro #
G122716732
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Drawer Width
13.75 in
Drawer Height
5"
Overall Depth
30 in
Overall Height
34 in
Drawer Depth
23.375 in
Details
Finish
Powder coat
Drawer Load Rating
100 lbs
Color
Red
Number of Drawers
4
Countertop Material
Hardwood
Assembled/Unassembled
Assembled
Material
Steel
Item
Work Stations
Description
All welded steel, Heavy Duty Center Drawer Work Station with Steel Top. Includes riser, pegboard back, and electrical outlet strip on top. Unit includes 4 drawers with 6in H base. Drawer size 14in W x 23-1/2in D x 5in H. Top drawer includes small parts tray. Bench dimensions 60in W x 30in D x 34in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.