Compact Utility Box Cart, 3 in Casters, 13 in W x 23 in D x 31 in H, Putty

  • Mfr # BC-1323-6-2-C3

  • Zoro # G422714919


product price:  $183.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Caster Type
4 Swivel
Finish
Powder coat
Load Capacity
300 lbs
Overall Depth
23 in
Caster Material
3" rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-1323-6-2-C3
Zoro #
G422714919
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23 in
Overall Width
13 in
Overall Height
31 in

Details

Caster Type
4 Swivel
Finish
Powder coat
Load Capacity
300 lbs
Color
Putty
Caster Material
3" rubber
Item
Cart
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Compact Utility Box Cart. Unit combines a tote box with a highly maneuverable cart. Easily turns in narrow aisles. Includes 6in deep box and lower shelf. Clearance between box & shelf is 17in. All swivel 5in rubber casters.Capacity 300 lbs. Dimensions 23in W x 13in D x 31in H.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.