
Compact Utility Box Cart, 3 in Casters, 13 in W x 23 in D x 31 in H, Red
Mfr # BC-1323-6-2-C3
Zoro # G622714795
product price:Â $183.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Caster Material
3" rubber
Overall Depth
23 in
Caster Type
4 Swivel
Load Capacity
300 lbs
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-1323-6-2-C3
Zoro #
G622714795
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
23 in
Overall Height
31 in
Overall Width
13 in
Details
Caster Material
3" rubber
Item
Cart
Caster Type
4 Swivel
Load Capacity
300 lbs
Finish
Powder coat
Color
Red
Assembled/Unassembled
Assembled
Material
Steel
Description
All welded steel, Heavy Duty Compact Utility Box Cart. Unit combines a tote box with a highly maneuverable cart. Easily turns in narrow aisles. Includes 6in deep box and lower shelf. Clearance between box & shelf is 17in. All swivel 5in rubber casters.Capacity 300 lbs. Dimensions 23in W x 13in D x 31in H.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.