
Composite Workbench Top, 60 in W x 30 in D, Gray
Mfr # PW-3060
Zoro # G222716052
product price: $299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Composite
Height
1-7/8 in
Depth
30 in
Width
60 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-3060
Zoro #
G222716052
UPC #
-
Country of Origin
United States
Dimensions
Height
1-7/8 in
Depth
30 in
Width
60 in
Details
Material
Composite
Item
Tops
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
Optional Composite Top. 60in W x 30in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.