Computer Enclosure Cabinet, 30 in W x 60 in H x 26 in D, with Fan Kit, Gray
- Mfr # SCW-3060-FAN KIT
- Zoro # G124449928
product price:Â
$
2,573.99
/ea
Key Features
Number of Doors
3
Assembled/Unassembled
Assembled
Cam Lock Type
Cylinder Lock
Cabinet Locking Mechanism
Cam Lock
Cabinet Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW-3060-FAN KIT
- Zoro #
- G124449928
- UPC #
- -
- Country of Origin
- United States
- Number of Doors
- 3
- Assembled/Unassembled
- Assembled
- Cam Lock Type
- Cylinder Lock
- Item
- Computer Enclosure Cabinet with Fan Kit
- Cabinet Locking Mechanism
- Cam Lock
- Cabinet Material
- All Welded Steel
- Finish
- Powder Coated
- Color
- Gray
- Number of Shelves
- 1
- Door Type
- Double Door
- Computer Cabinet Type
- Computer Enclosure Cabinet
- Load Capacity per Shelf
- 500 lbs
- Handle Type
- Recessed Handle
- Duty Rating
- Heavy Duty
Dimensions
- Overall Height
- 60 in
- Overall Depth
- 26 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Computer Enclosure Cabinet. Protects equipment from many industrial environments. A clear plexiglass upper door with cylinder lock, keeps monitor clean and secure. Ventilated space for monitor and CPU. Pull-out full extension ball bearing keyboard and lower shelf. Lower cabinet includes one adjustable shelf and secures with a cylinder lock. Fan Kit to help better vent computer. 30 in W x 60 in H x 26 in D Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.