Counter Height Cabinet, 24 in W x 42 in H x 19 in D, Black

  • Mfr # HDTC-2442

  • Zoro # G822737563


product price:  $533.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
Number of Doors
1
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDTC-2442
Zoro #
G822737563
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
24 in
Overall Depth
19 in

Details

Number of Shelves
1
Number of Doors
1
Item
Cabinet
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,000 lbs
Color
Black
Door Locking Points
Padlock HASP and Latch
Door Type
Solid
Cabinet Material
All Welded Steel
Door Handle Type
L-Style

Description

All welded steel, heavy duty Counter Height Cabinet. 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products