
Counter Height Cabinet, 24 in W x 42 in H x 19 in D, Light Blue
Mfr # HDTC-2442
Zoro # G922718660
product price: $533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
42 in
Door Type
Solid
Door Handle Type
L-Style
Number of Doors
1
Door Locking Points
Padlock HASP and Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDTC-2442
Zoro #
G922718660
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Width
24 in
Overall Depth
19 in
Details
Door Type
Solid
Door Handle Type
L-Style
Number of Doors
1
Door Locking Points
Padlock HASP and Latch
Color
Light Blue
Number of Shelves
1
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Item
Cabinet
Load Capacity per Shelf
1,000 lbs
Description
All welded steel, heavy duty Counter Height Cabinet. 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.