Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # 865C24ME
  • Zoro # G2206858
product price: 
$
730.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
865C24ME
Zoro #
G2206858
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
20 ga
Shelf Material Thickness
22 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Door Material Thickness
20 ga

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Material
Steel
Shelf Capacity
250 lbs
Number of Doors
2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves, Center Partition, Hooks
Green Certification or Other Recognition
GREENGUARD(R) Certified
Series
800
Color
Black
Method of Construction
Bolted; Welded
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Base Type
Frame
Casters Included
No
Shelf Adjustability
Adjustable
Mobility
Stationary
Number of Keys
2
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Includes Keys
Yes
Includes Hanging Rod
Yes
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Frame Assembled
Unassembled
Cabinet Color
Black
Audit Trail Storage
None
Door Opening
180 Degrees
Cabinet Storage Components
Hanging Rods, Shelves

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products