
Counter Height Cabinet, 24 in W x 42 in H x 19 in D, Putty
Mfr # HDTC-2442
Zoro # G822720121
product price: $533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Door Handle Type
L-Style
Door Type
Solid
Overall Depth
19 in
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDTC-2442
Zoro #
G822720121
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
24 in
Overall Height
42 in
Details
Door Handle Type
L-Style
Door Type
Solid
Item
Cabinet
Color
Putty
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Locking Points
Padlock HASP and Latch
Load Capacity per Shelf
1,000 lbs
Number of Shelves
1
Number of Doors
1
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty Counter Height Cabinet. 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.