
Counter Height Cabinet With 1 Drawer, 24 in W x 19 in D x 42 in H, Putty
Mfr # HDTC-2442-D
Zoro # G922718110
product price:Â $616.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Includes
Drawer
Cabinet Material
All Welded Steel
Lock Type
Recessed Handle
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDTC-2442-D
Zoro #
G922718110
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
42 in
Overall Depth
19 in
Details
Number of Shelves
1
Includes
Drawer
Cabinet Material
All Welded Steel
Color
Putty
Lock Type
Recessed Handle
Item
Cabinet
Assembled/Unassembled
Assembled
Door Type
Solid
Load Capacity per Shelf
1,000 lbs
Door Handle Type
L-Style
Number of Drawers
1
Number of Doors
1
Door Locking Points
Padlock HASP and Latch
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty Counter Height Cabinet with 1416-1 drawer unit. Cabinet dimensions 24in Wide x 42in High x 19in Deep. Padlock Hasp and keyed handle for extra security. Drawer size 15-1/2in W x 16in D x 5-1/2in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.