Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cradle Truck, 120 in W x 33 in H, Black

  • Mfr # CRA-120R

  • Zoro # G722736987


product price: $2,447.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
All Welded Steel
Overall Height
28-7/8 in
Overall Length
33 in
Load Capacity
6,000 lbs
Overall Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA-120R
Zoro #
G722736987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28-7/8 in
Overall Length
33 in
Overall Width
120 in

Details

Material
All Welded Steel
Load Capacity
6,000 lbs
Item
Craddle
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Color
Black
Finish
Powder Coat

Description

All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 120in W x 23-1/2in D cradle, 33in D overall x 38-1/8in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.