
Cradle Truck, 23.5 in W x 60 in D x 38 in H, Putty
Mfr # CRA-60R
Zoro # G822714861
product price:Â $2,167.99
/eaKey Features
Assembled/Unassembled
Assembled
Material
All Welded Steel
Overall Length
33 in
Overall Width
60 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRA-60R
Zoro #
G822714861
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
60 in
Overall Height
28-7/8 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Finish
Powder Coat
Color
Putty
Load Capacity
6,000 lbs
Caster Type
2 Rigid, 2 Swivel
Item
Craddle
Description
All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 60in W x 23-1/2in D cradle, 33in D overall x 38-1/8in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.