
Cradle Truck, 96 in W x 33 in D x 23.5 in H, Gray
Mfr # CRA-96R
Zoro # G222715116
product price:Â $2,273.99
/eaKey Features
Color
Gray
Overall Width
96 in
Load Capacity
10,000 lbs w/ steel, 6,000 w/ rubber
Overall Height
28-7/8 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRA-96R
Zoro #
G222715116
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Height
28-7/8 in
Depth (In.)
33 in
Details
Color
Gray
Load Capacity
10,000 lbs w/ steel, 6,000 w/ rubber
Finish
Powder Coat
Material
All welded steel
Item
Craddle
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Cradle Truck. Designed for use with round stock, pipe, tubing, etc. Cradle keeps stock positioned for easy loading and unloading. 16in x 3in mold-on rubber center wheels with 10in x 2-1/2in mold-on rubber casters. Capacity 6,000 lbs. Dimensions 96in W x 23-1/2in D cradle, 33in D overall x 38-1/8in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.