Divided Shelf Truck, 42 in W x 22 in D x 56 in H, Gray

  • Mfr # DV-2242

  • Zoro # G422719839


product price:  $886.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
55-3/4 in
Material
All welded steel
Finish
Powder Coat
Color
Gray
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV-2242
Zoro #
G422719839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55-3/4 in
Overall Width
22 in

Details

Item
Shelf Truck
Material
All welded steel
Finish
Powder Coat
Color
Gray
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Divided Shelf Truck. Includes 5 shelf surfaces on each side. All shelves and bottom are sloped toward the center to prevent material from falling off. Solid partition in the middle divides this double sided truck. Shelves are 11”D and slope down 2in to center. Includes push handle. 2 swivel, 2 rigid 5in x 2in phenolic casters. Dimensions 42in W x 22in D x 55-3/4in H. 12in clearance from bottom to first shelf. Middle 3 shelves have an 8in clearance. Capacity 2,000 lbs. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.