Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Open Side Shelf Truck, 45 in W x 18-1/2 in D x 50 in H, Three Shelves, Red
- Mfr # OST-39
- Zoro # G622715105
product price:Â
$
622.99
/ea
Key Features
Overall Height
50 in
Overall Length
45 in
Overall Width
18-1/2 in
Material
All Welded Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OST-39
- Zoro #
- G622715105
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 50 in
- Overall Length
- 45 in
- Overall Width
- 18-1/2 in
Details
- Material
- All Welded Steel
- Color
- Red
- Load Capacity
- 1,000 lb
- Item
- Side Truck
- Number of Shelves
- 3
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Polyurethane
Description
All welded steel, Heavy Duty Open Side Truck. Consists of three 39in W x 18in D 18 gauge steel horizontal shelves. 15in clearance between shelves. Includes welded push handle at both ends. 4 swivel 5in x 1-1/4in polyurethane casters. Dimensions 45in W x 18-1/2in D x 50in H. Capacity 1,000 lbs. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.