
Dolly Platform Truck, 18 in W x 30 in L x 36 in H, Gray
Mfr # 18-PTD-30S
Zoro # G522716431
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Removeable
Load Capacity
1,000 lbs
Depth
18 in
Overall Width
30 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-PTD-30S
Zoro #
G522716431
UPC #
-
Country of Origin
United States
Dimensions
Depth
18 in
Overall Width
30 in
Overall Height
36 in
Details
Handle Type
Removeable
Load Capacity
1,000 lbs
Finish
Powder Coat
Item
Platform Trucks
Material
All welded steel
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters.Capacity 1,000 lbs. Dimensions 30in W x 18in D x 36inoverall height. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.