Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolly Platform Truck, 18 in W x 36 in L, 36 in H Light Blue

  • Mfr # 18-PTD-36P

  • Zoro # G822716018


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Caster Material
Phenolic
Overall Length
18 in
Overall Width
36 in
Includes
Removable Handle
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-PTD-36P
Zoro #
G822716018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
36 in
Overall Height
36 in

Details

Item
Platform Trucks
Caster Material
Phenolic
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Load Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Light Blue

Description

All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 36in W x 18in D x 36inoverall height. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.