Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Order Picking Cart, Steel, 3600 lb Load Capacity, 3 Shelves, 64 in L, 24 in W
- Mfr # 3ML24486PHWSP
- Zoro # G3911752
product price:Â
$
909.99
/ea
Key Features
Overall Height
46-1/2"
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ML24486PHWSP
- Zoro #
- G3911752
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Multi-Shelf Order Picking Cart
- Wheel Type
- 6" x 2" Phenolic
- Number of Shelves
- 3
- Utility Cart Shelf Style
- Lipped
- Utility Cart Item
- Multi-Shelf Order Picking Truck
- Distance Between Shelves
- 16 1/2 in
- Caster Type
- (2) Rigid, (2) Swivel
- Gauge
- 12 ga
- Capacity per Shelf
- 2000 lb
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Includes
- Writing Shelf with Storage Pocket
Dimensions
- Overall Height
- 46-1/2"
- Overall Length
- 64 in
- Overall Width
- 24 in
- Caster Width
- 2 in
- Shelf Width
- 24 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 6"
- Shelf Length
- 48 in
- Shelf LxW
- 48 in x 24 in
Description
Multi-Shelf Order Picking Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 2000 lb, Distance Between Shelves 16 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.