Dolly Platform Truck, 18 in W x 60 in L x 36 in H, With Extra Handle Sockets, Gray
- Mfr # 18-PTD-60P-EHS
- Zoro # G824449600
product price:Â
$
500.99
/ea
Key Features
Finish
Powder Coated
Color
Gray
Assembled/Unassembled
Assembled
Overall Width
18 in
Deck Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-PTD-60P-EHS
- Zoro #
- G824449600
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Item
- Dolly Platform Truck
- Load Capacity
- 1,000 lbs
- Deck Material
- Steel
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Caster Material
- Phenolic
Dimensions
- Overall Length
- 66 in
- Overall Width
- 18 in
- Deck Length
- 60 in
- Overall Height
- 36 in
- Deck Width
- 18 in
- Deck Height
- 5-3/4 in
- Caster Dia.
- 4 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 60 in W x 18 in D x 36 inoverall height. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.