Shop PUCEL
See all product information
Create Account
Dolly Platform Truck, 24 in W x 30 in D x 36 in H, With Extra Handle Sockets, Putty
- Mfr # 24-PTD-30P-EHS
- Zoro # G124449041
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Deck Height
5-3/4 in
Color
Putty
Overall Height
36 in
Overall Width
24 in
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-PTD-30P-EHS
- Zoro #
- G124449041
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Load Capacity
- 1,000 lbs
- Item
- Dolly Platform Truck
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Finish
- Powder Coated
Dimensions
- Deck Height
- 5-3/4 in
- Overall Height
- 36 in
- Overall Width
- 24 in
- Caster Dia.
- 4 in
- Overall Length
- 36 in
- Deck Width
- 24 in
- Deck Length
- 30 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 30 in W x 24 in D x 36 inoverall height. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.