Shop PUCEL
See all product information
Create Account
Dolly Platform Truck, 24 in W x 36 in L, 36 in H With Extra Handle Sockets, Putty
- Mfr # 24-PTD-36P-EHS
- Zoro # G424449086
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Caster Material
Phenolic
Frame Material
Steel
Overall Width
24 in
Handle Type
Tubular Offset
Load Capacity
1,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-PTD-36P-EHS
- Zoro #
- G424449086
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Phenolic
- Frame Material
- Steel
- Handle Type
- Tubular Offset
- Load Capacity
- 1,000 lbs
- Color
- Putty
- Finish
- Powder Coated
- Item
- Dolly Platform Truck
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
Dimensions
- Overall Width
- 24 in
- Overall Height
- 36 in
- Deck Length
- 36 in
- Overall Length
- 42 in
- Deck Width
- 24 in
- Caster Dia.
- 4 in
- Deck Height
- 5-3/4 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 36 in W x 24 in D x 36 inoverall height. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.