Dolly Platform Truck, 24 in W x 48 in L x 36 in H, Red

  • Mfr # 24-PTD-48S

  • Zoro # G522716608


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Load Capacity
1,000 lbs
Includes
Removable Handle
Color
Red
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-PTD-48S
Zoro #
G522716608
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
36 in
Overall Length
24 in

Details

Material
All Welded Steel
Load Capacity
1,000 lbs
Includes
Removable Handle
Color
Red
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Platform Trucks
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in semi-steel casters. Capacity 1,000 lbs. Dimensions 48in W x 24in D x 36inoverall height. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.