Shop PUCEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dolly Platform Truck, 18 in W x 60 in L x 36 in H, Gray
- Mfr # 18-PTD-60P
- Zoro # G822716049
product price:Â
$
457.99
/ea
Key Features
Overall Height
36
Overall Length
60 in
Overall Width
18
Color
Gray
Load Capacity
1,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-PTD-60P
- Zoro #
- G822716049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36
- Overall Length
- 60 in
- Overall Width
- 18
- Deck Width
- 18 in
- Deck Length
- 60 in
- Deck Height
- 5.75"
- Caster Dia.
- 4"
Details
- Color
- Gray
- Load Capacity
- 1,000 lbs
- Item
- Dolly Platform Truck
- Handle Type
- Removable Handle
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Caster Material
- Phenolic
- Deck Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Includes
- Removable Handle
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 60in W x 18in D x 36inoverall height. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.