
Dolly Platform Truck, 24 in W x 60 in L x 36 in H, Red
Mfr # 24-PTD-60P
Zoro # G222717363
product price:Â $407.99
/eaKey Features
Overall Height
36 in
Caster Type
2 Rigid, 2 Swivel
Overall Length
24 in
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-PTD-60P
Zoro #
G222717363
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
24 in
Overall Width
60 in
Details
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Includes
Removable Handle
Item
Platform Trucks
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36in. Deck is 5-3/4in from floor. 2 swivel, 2 rigid 4in x 2in phenolic casters. Capacity 1,000 lbs. Dimensions 60in W x 24in D x 36inoverall height. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.