Door Cabinet Pedestal Bench, 60 in W x 34 in H x 28 in D, Black

  • Mfr # CB-2860-S

  • Zoro # G822737020


product price:  $899.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder coat
Cabinet Door Type
Solid
Workbench/Table Assembly
Assembled
Color
Black
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-2860-S
Zoro #
G822737020
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
34 in
Depth
28 in

Details

Item
Workbench
Finish
Powder coat
Cabinet Door Type
Solid
Workbench/Table Assembly
Assembled
Color
Black
Workbench/Table Surface Material
Steel
Number of Doors
2

Description

All welded steel, Heavy Duty Door Cabinet Bench. 60in W x 28in D x 34in H. Steel top cabinet workbench includes two door cabinets. Each door cabinet includes one adjustable shelf on 4in centers and secures with a keyed handle. Unit has factory installed No. 6 Base.Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.