Door & Drawer Cabinet Bench, 72 in W x 30 in D x 34 in H, Putty

  • Mfr # CDB-3072-W

  • Zoro # G422715695


product price:  $1,300.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Putty
Drawer Width
13.75 in
Drawer Depth
23.375 in
Drawer Load Rating
100 lbs
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDB-3072-W
Zoro #
G422715695
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Drawer Depth
23.375 in
Width
72 in
Depth
30 in
Height
34 in
Drawer Height
5"

Details

Color
Putty
Item
Workbench
Drawer Load Rating
100 lbs
Number of Doors
1
No. of Drawers
4
Workbench/Table Assembly
Assembled
Cabinet Door Type
Solid
Workbench/Table Surface Material
Steel
Finish
Powder coat

Description

All welded steel, Heavy Duty Door & Drawer Cabinet Bench. Wood Top workbenchincludes one door cabinet, with one adjustable shelf on 4in centers, and keyed handle. Four drawer units are comprised of 18 gauge steel on full extension ball bearing steel slides, padlock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 30in D x 34in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.