
Double Door Storage Cabinet, 36 in W x 72 in H x 19 in D, 4 Adjustable Shelves, Putty
Mfr # HDSC-3672-19-4-DD
Zoro # G822717268
product price:Â $1,253.99
/eaKey Features
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,000 lbs
Overall Height
72 in
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3672-19-4-DD
Zoro #
G822717268
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
19 in
Overall Width
36 in
Details
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,000 lbs
Color
Putty
Item
Heavy Duty Double Door Storage Cabinet
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Number of Shelves
4
Door Type
Solid
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 36in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.