Double Door Storage Cabinet, 36 in W x 72 in H x 24 in D, Black

  • Mfr # HDSC-3672-24-4-DD

  • Zoro # G222737422


product price:  $1,489.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Handle Type
L-Style
Overall Height
72 in
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-24-4-DD
Zoro #
G222737422
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in

Details

Color
Black
Door Handle Type
L-Style
Item
Heavy Duty Double Door Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Number of Shelves
4
Door Type
Solid
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 36in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.