Double Door Storage Cabinet, 36 in W x 72 in H x 24 in D, Light Blue

  • Mfr # HDSC-3672-24-4-DD

  • Zoro # G122720104


product price:  $1,489.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Doors
4
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3672-24-4-DD
Zoro #
G122720104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in

Details

Load Capacity per Shelf
1,000 lbs
Color
Light Blue
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Doors
4
Door Locking Points
3 Point Lock
Number of Shelves
4
Item
Cabinet
Cabinet Finish
Powder Coat
Door Type
Solid
Cabinet Material
All Welded Steel

Description

All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 36in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.