
Double Door Storage Cabinet, 36 in W x 72 in H x 24 in D, Putty
Mfr # HDSC-3672-24-4-DD
Zoro # G522718497
product price:Â $1,489.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Handle Type
L-Style
Load Capacity per Shelf
1,000 lbs
Overall Depth
24 in
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3672-24-4-DD
Zoro #
G522718497
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
36 in
Details
Door Handle Type
L-Style
Load Capacity per Shelf
1,000 lbs
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Color
Putty
Number of Doors
4
Number of Shelves
4
Door Type
Solid
Assembled/Unassembled
Assembled
Item
Cabinet
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 36in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.