
Double Door Storage Cabinet, 4 Adjustable Shelves, 48 in W x 78 in H x 19 in D, Red
Mfr # HDSC-4872-19-4L-DD
Zoro # G722718044
product price:Â $1,381.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Type
Solid
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Load Capacity per Shelf
2,000 lbs
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4L-DD
Zoro #
G722718044
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
19 in
Overall Width
48 in
Details
Door Type
Solid
Door Handle Type
L-Style
Item
Heavy Duty Double Door Storage Cabinet
Color
Red
Cabinet Finish
Powder Coat
Load Capacity per Shelf
2,000 lbs
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
4
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.