
Double Door Storage Cabinet, 48 in W x 24 in D x 78 in H, Red
Mfr # HDSC-4872-24-4L-DD
Zoro # G322720850
product price:Â $1,604.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Locking Points
3 Point Lock
Overall Depth
24 in
Load Capacity per Shelf
1,000 lbs
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-24-4L-DD
Zoro #
G322720850
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in
Details
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,000 lbs
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Doors
4
Door Type
Solid
Color
Red
Cabinet Material
All Welded Steel
Number of Shelves
4
Item
Cabinet
Door Handle Type
L-Style
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE:Legs ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.