
Double Door Storage Cabinet, 48 in W x 72 in H x 19 in D, 4 Adjustable Shelves, Gray
Mfr # HDSC-4872-19-4-DD
Zoro # G722719621
product price:Â $1,441.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Color
Gray
Cabinet Finish
Powder Coat
Overall Width
48 in
Door Type
SOLID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4-DD
Zoro #
G722719621
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
72 in
Overall Depth
19 in
Details
Load Capacity per Shelf
1,500 lbs
Color
Gray
Cabinet Finish
Powder Coat
Door Type
SOLID
Item
Heavy Duty Double Door Storage Cabinet
Number of Shelves
4
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Handle Type
L-Style
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.