
Double Door Storage Cabinet, 48 in W x 72 in H x 19 in D, 4 Adjustable Shelves, Red
Mfr # HDSC-4872-19-4-DD
Zoro # G322717249
product price:Â $1,441.99
/eaKey Features
Cabinet Material
All Welded Steel
Overall Depth
19 in
Assembled/Unassembled
Assembled
Number of Shelves
4
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4-DD
Zoro #
G322717249
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
72 in
Overall Width
48 in
Details
Cabinet Material
All Welded Steel
Color
Red
Assembled/Unassembled
Assembled
Number of Shelves
4
Door Type
Solid
Load Capacity per Shelf
2,000 lbs
Cabinet Finish
Powder Coat
Item
Heavy Duty Double Door Storage Cabinet
Door Handle Type
L-Style
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.