
Double Door Storage Cabinet, 48 in W x 72 in H x 24 in D, Gray
Mfr # HDSC-4872-24-4-DD
Zoro # G922717243
product price:Â $1,649.99
/eaKey Features
Color
Gray
Load Capacity per Shelf
1,000 lbs
Door Type
SOLID
Overall Width
48 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4872-24-4-DD
Zoro #
G922717243
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
72 in
Overall Depth
24 in
Details
Color
Gray
Load Capacity per Shelf
1,000 lbs
Door Type
SOLID
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Item
Cabinet
Number of Shelves
4
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.