
Double Door Storage Cabinet, 48 in W x 72 in H x 24 in D, Putty
Mfr # HDSC-4872-24-4-DD
Zoro # G622718762
product price:Â $1,649.99
/eaKey Features
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Number of Shelves
4
Number of Doors
4
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-24-4-DD
Zoro #
G622718762
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
72 in
Overall Width
48 in
Details
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Number of Shelves
4
Number of Doors
4
Assembled/Unassembled
Assembled
Color
Putty
Door Type
Solid
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,000 lbs
Item
Cabinet
Description
All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.