Double Door Storage Cabinet, 48 in W x 72 in H x 24 in D, Red

  • Mfr # HDSC-4872-24-4-DD

  • Zoro # G822716933


product price:  $1,649.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Shelves
4
Load Capacity per Shelf
1,000 lbs
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4872-24-4-DD
Zoro #
G822716933
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in

Details

Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Shelves
4
Load Capacity per Shelf
1,000 lbs
Door Type
Solid
Cabinet Material
All Welded Steel
Color
Red
Number of Doors
4
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Item
Cabinet

Description

All welded steel, heavy duty double door storage cabinet. Unique design allows cabinet to be accessed from both sides. 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,000 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products