Double End Push Handle Truck, 18 in W x 30 in L x 36 in H, 5x2Semi Steel Casters, Light Blue
- Mfr # 18-TRE-30S-OSH
- Zoro # G424450211
product price:Â
$
619.99
/ea
Key Features
Number of Shelves
2
Overall Height
36 in
Handle Type
Offset
Capacity per Shelf
2,000 lbs.
Caster Type
2 RIGID, 2 SWIVEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-30S-OSH
- Zoro #
- G424450211
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
- Color
- Light Blue
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Load Capacity
- 2,000 lbs
- Caster Material
- Semi-Steel
- Item
- Double End Push Handle Truck
- Material
- All Welded Steel
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 36-1/2 in
- Shelf Length
- 18 in
- Overall Width
- 18 in
- Shelf Width
- 30 in
- Caster Dia.
- 5 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.