Double End Push Handle Truck, 18 in W x 30 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Putty
- Mfr # 18-TRE-30S-OSH
- Zoro # G324448929
product price:Â
$
619.99
/ea
Key Features
Number of Shelves
2
Shelf Length
18 in
Caster Dia.
5 in
Overall Width
18 in
Handle Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-30S-OSH
- Zoro #
- G324448929
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Semi-Steel
- Color
- Putty
- Item
- Double End Push Handle Truck
- Load Capacity
- 2,000 lbs
Dimensions
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
- Overall Width
- 18 in
- Shelf Width
- 30 in
- Overall Depth
- 36-1/2 in
- Overall Height
- 36 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.