Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 18 in W x 48 in L x 36 in H, 5x2Semi Steel Casters, Light Blue
- Mfr # 18-TRE-48S-OSH
- Zoro # G924449845
product price:Â
$
719.99
/ea
Key Features
Overall Height
36 in
Height
22 in
Caster Dia.
5 in
Load Capacity
2,000 lbs
Capacity per Shelf
2,000 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-48S-OSH
- Zoro #
- G924449845
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Color
- Light Blue
- Item
- Double End Push Handle Truck
- Number of Shelves
- 2
- Caster Type
- 2 RIGID, 2 SWIVEL
- Material
- All Welded Steel
- Caster Material
- Semi-Steel
Dimensions
- Overall Height
- 36 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Shelf Length
- 18 in
- Shelf Width
- 48 in
- Overall Width
- 18 in
- Overall Depth
- 54-1/2 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.