Shop FIBERTECH PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile Utility Cart 16, Fibertech Blue
- Mfr # FP.UC16-FB
- Zoro # G623572271
product price:Â
$
830.99
/ea
Key Features
Includes
Galvanized steel base; 4" hard rubber casters, holds 16 bushels
Overall Length
43 in
Overall Width
32 in
Overall Height
34 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.UC16-FB
- Zoro #
- G623572271
- UPC #
- -
- Country of Origin
- United States
- Includes
- Galvanized steel base; 4" hard rubber casters, holds 16 bushels
- Color
- Fibertech Blue
- Material
- LLDPE
Dimensions
- Overall Length
- 43 in
- Overall Width
- 32 in
- Overall Height
- 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.