Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 18 in. W x 48 in. L x 36 in H, With Offset Handles, Putty
- Mfr # 18-TRE-48P-OSH
- Zoro # G724449830
product price:Â
$
708.99
/ea
Key Features
Overall Depth
54-1/2 in
Overall Height
36 in
Caster Dia.
5 in
Caster Configuration
2 Front, 2 Rear
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-48P-OSH
- Zoro #
- G724449830
- UPC #
- -
- Country of Origin
- United States
- Caster Configuration
- 2 Front, 2 Rear
- Material
- All Welded Steel
- Color
- Putty
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
- Item
- Double End Push Handle Truck
- Number of Shelves
- 2
- Distance Between Shelves
- 6-1/2 in
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
Dimensions
- Overall Depth
- 54-1/2 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Shelf Length
- 18 in
- Height
- 22 in
- Overall Width
- 18 in
- Shelf Width
- 48 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.