Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 18 in. W x 30 in. L x 36 in H, With Offset Handles, Light Blue
- Mfr # 18-TRE-30P-OSH
- Zoro # G424449802
product price:Â
$
607.99
/ea
Key Features
Shelf Length
18 in
Height
22 in
Load Capacity
2,000 lbs
Caster Configuration
2 Front, 2 Rear
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-30P-OSH
- Zoro #
- G424449802
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Phenolic
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Color
- Light Blue
- Material
- All Welded Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Item
- Double End Push Handle Truck
- Number of Shelves
- 2
Dimensions
- Shelf Width
- 30 in
- Shelf Length
- 18 in
- Height
- 22 in
- Overall Depth
- 36-1/2 in
- Overall Width
- 18 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.